Beli tube fitting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Parker Brass Compression Tube Fittings for Instrumentation Lines
    Mulai

    Rp349.900

    Parker Brass Compression Tube Fittings for Instrumentation Lines
    Deskripsi:
    Brass single ferrule fittings include a ferrule (a metal ring or cap) that helps seal metal-to-metal connections and grip tubing. Ferrules install or are removed using a tightening nut. Single ferrules have fewer leak paths and are resilient to vibrations and pulsations. Instrumentation fittings are made to tighter tolerances for high-precision applications.
    atribut:
    • Fitting Material: Brass
    • Maximum Operating Temperature (°F): 400
    • Minimum Operating Temperature (°F): 40
    • System of Measurement: Imperial
  2. PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    45%
    Mulai

    Rp34.900

    PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
  3. PISCO Tube Fitting Hexagon Socket Headed Straight
    Mulai

    Rp72.900

    PISCO Tube Fitting Hexagon Socket Headed Straight
    atribut:
    • Trussco Product Number: 809-5670
  4. BREEZE Clamp Hose Stainless Steel (Klem Selang)
    Mulai

    Rp309.900

    BREEZE Clamp Hose Stainless Steel (Klem Selang)
    Deskripsi:
    -Low applied torque and high sealing pressure, excellent corrosion resistance.-For air pipes and fuel pipes.-Hose band for small diameter pipe.
    atribut:
    • Min Diameter: 13mm
    • Thickness: 0.58mm
    • Tightening Torque: 1.1nm
    • Maximum diameter: 23mm
  5. PISCO Tube Fitting Straight
    Mulai

    Rp62.900

    PISCO Tube Fitting Straight
    Deskripsi:
    Usage:Connection between screw and tube
    atribut:
    • Specification: Taper screw for pipe: Sealock processing
    • Material: Metal body: brass + nickel plated Release ring: polyacetal (POM)
    • Weight (g): 36
    • Form: Straight
    • Maximum Working Pressure (MPa): 1.0
    • Dimensions a (mm): 12
    • Screw Dimensions: R3/8
    • Dimensions b (mm): 31.9
    • Dimensions c (mm): 23.3
    • Fluid: Air, water
    • Compatible Tube Outer Diameter D (mm): 12
    • Vacuum Pressure (kPa): -100
    • Opposite Side H (mm): 21
    • RoHS Directive: Available
    • Dimension L (mm): 25.6
    • Effective Section Area (mm²): 59
    • Operating Temperature Range (°C): 0 - 60
  6. PISCO Tube Fitting Unequal Union Y (Sambungan Y)
    45%
    Mulai

    Rp86.900

    PISCO Tube Fitting Unequal Union Y (Sambungan Y)
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  7. PISCO Tube Fitting EG Union Straight
    Mulai

    Rp689.900

    PISCO Tube Fitting EG Union Straight
    Deskripsi:
    One-touch fitting for the environment in the pipe that hate the static electricity. Use a static dissipative resin. Static dissipative, the best in the line that require antistaticUseable: Connection of the tube and the tube (same diameter)
    atribut:
    • Shape: Union straight
    • Operating Temperature Range: 0 to 40°C
    • Maximum Working Pressure: 0.6MPa
    • Fluid: air
    • Material (Resin): Electrostatic dissipating resin
    • Surface Resistance: 10₄ to 10 ₇ Ω
    • Vacuum Pressure: -100kPa
  8. PISCO Tube Fitting Brass with Straight Cover
    Mulai

    Rp62.900

    PISCO Tube Fitting Brass with Straight Cover
    atribut:
    • Shape: straight
    • Cover: With cover
    • Type: Spatter resistant type
    • Operating Temperature Range: 0 to 100°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Connection Screw Type: R
    • Fluid: Air, water (conditioned), heat medium oil (conditioned)
    • Materials (Rubber Seal): HNBR
    • Vacuum Pressure: -100kPa
  9. PISCO Tube Fitting Hexagon Socket Headed Straight
    Mulai

    Rp35.900

    PISCO Tube Fitting Hexagon Socket Headed Straight
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape /. Limited to the combination products of the screw and the one-touch fittings. ). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
    • Shape: Hexagon socket headed straight
    • Color: Open Ring: White
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Packing: Normal packaging
    • Vacuum Pressure: -100kPa
  10. PISCO Tube Fitting Hexagon Socket Headed Straight
    Mulai

    Rp52.900

    PISCO Tube Fitting Hexagon Socket Headed Straight
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape /. Limited to the combination products of the screw and the one-touch fittings. ). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Shape: Hexagon socket headed straight
    • Color: Open ring: black
    • Type: Standard Type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Connection Screw Type: R
    • Connection Thread: 1/8
    • Dimension A (mm): 8
    • Dimension B: 30.3mm
    • Dimension L: 26.3mm
    • Dimension P: 17.5mm
    • Dimensions c: 20.7mm
    • Fluid: Air, water (conditioned)
    • Opposite Side H: 5mm
    • Orifice Diameter: 5.3φ mm
    • Packing: Normal packaging
    • TRUSCO Number: 442-7718
    • Tube Outside Diameter: 10φ mm
    • Vacuum Pressure: -100kPa
  11. PISCO Tubing Fitting Union Straight (Sambungan Lurus)
    35%
    Mulai

    Rp49.900

    PISCO Tubing Fitting Union Straight (Sambungan Lurus)
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  12. BREEZE Clamp Hose All Stainless Steel 7.9Mm Width (Klem Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    BREEZE Clamp Hose All Stainless Steel 7.9Mm Width (Klem Selang)
    atribut:
    • Material: Screw:Stainless steel (SUS305), Band, Housing:Stainless steel (SUS301)
    • Maximum Diameter (mm): 20
    • Minimum Diameter (mm): 11.0
    • Thickness (mm): 0.58
    • Hexagonal bolt: 6.4mm
    • Band width: 7.9mm
    • Purpose of Use: For air pipes and fuel pipes. Hose band for small diameter pipe.
  13. BREEZE Clamp Hose Stainless Steel 6000 Series (Klem Selang)
    Mulai

    Rp519.900

    BREEZE Clamp Hose Stainless Steel 6000 Series (Klem Selang)
    Deskripsi:
    -Can be used widely in standard type and excellent in corrosion resistance.-General industries, for automobile applications.-Standard type clamps for science, construction, air conditioning piping, sewer pipes and so on.
    atribut:
    • Band Width (mm): 12.7
    • Hexagonal Bolt (mm): 8
    • Material: Screw:Stainless steel (SUS305), Band, Housing:Stainless steel (SUS301)
    • Thickness (mm): 0.58
  14. Sherlock Ball Valve Kuningan
    Mulai

    Rp109.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  15. PISCO Tubing Fitting Straight (Sambungan Lurus)
    31%
    Mulai

    Rp32.900

    PISCO Tubing Fitting Straight (Sambungan Lurus)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
    • Shape: straight
    • Color: Open ring: black
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Connection Thread: M5x0.8
    • Dimension A (mm): 2.8
    • Dimension B: 22.7mm
    • Dimension L: 19.9mm
    • Dimensions c: 14.9mm
    • Effective Sectional Area: 1.9mm²
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Opposite Side H: 8mm
    • Orifice Diameter: 2.4φ mm
    • Packing: Normal packaging
    • RoHS Directive: Yes
    • Tube Outside Diameter: 4φ mm
    • Vacuum Pressure: -100kPa
  16. Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    18%
    Mulai

    Rp17.900

    Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  17. PISCO Tubing Fitting Straight (Sambungan Lurus)
    Mulai

    Rp28.900

    PISCO Tubing Fitting Straight (Sambungan Lurus)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
    • Shape: straight
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Vacuum Pressure: -100kPa
Daftar Harga tube fitting Terbaru November 2026
Parker Brass Compression Tube Fittings for Instrumentation LinesRp349.900
PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Rp34.900
PISCO Tube Fitting Hexagon Socket Headed StraightRp72.900
BREEZE Clamp Hose Stainless Steel (Klem Selang)Rp309.900
PISCO Tube Fitting StraightRp62.900
PISCO Tube Fitting Unequal Union Y (Sambungan Y)Rp86.900
PISCO Tube Fitting EG Union StraightRp689.900
PISCO Tube Fitting Brass with Straight CoverRp62.900
Fitok Tube Fitting Union (Sambungan Fitting)Rp319.900
SEKO Pompa Dosing (Pompa Kimia)Rp4.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait